20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Safety Sleeve, T5 Lamps, Red, 20 5/16 IN

ARM-A-LITE| Zoro #: G3781154| Mfr #: T521RDG

$2.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3781154 Mfr #: T521RDG
Standards: USDA and OSHAEnd Caps: Universal Pin
Item: Safety SleevesLength (In.): 20.31
Case Quantity: 24Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and StoresSleeve Color: Red
Type: T5 LampsCountry of Origin (subject to change): United States

Product Description

Safety Sleeves, T5 Lamps, Sleeve Color Red, Length 20 5/16 In., Universal Pin End Caps, Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores, Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts, Standards USDA, OSHA

Product Reviews

Save 15%. Sign up for Z-mail.