Daxton 26" Gray Faux Leather and Black Wood Bar Stool

  • Mfr # LCDXBABLGR26

  • Zoro # G713079550


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDXBABLGR26
Zoro #
G713079550
UPC #
721535755608
Country of Origin
China

Description

The Daxton 26" Gray Faux Leather and Black Wood Bar Stool will complement the existing decor in your home and help elevate it to the next level. The Daxton features a 360-degree swivel function that allows you to keep the conversation going in every direction. The Daxton is also crafted with a ring footrest - meaning you can relax your feet regardless of the direction you decide to turn! The plush seat cushion is padded with high-density foam that will provide you with immense comfort. The Daxton is available in your color choice of Gray, cream, or brown faux leather with walnut wood or Gray faux leather with black wood. Product Dimensions: W:20 x D:20 x H:36 x SH:26


  • Product Dimensions:W: 20 x D: 20 x H: 36 x SH: 26 x Weight: 17
  • SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • SUPPORTIVE COMFORT - These expertly crafted stools with premium densely padded foam, unparalleled upholstery, and ergonomic seatbacks all combine to make your life more comfortable and filled with relaxation. Once you sit down, you won't want to get up!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • Seat Dimensions: Height: 26 x Depth: 17 x Width: 17 x Back Width: 18 x Back Height: 10 x Leg Height: 23 x Arm Height: 31
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.