Diamond Office Chair in Chrome finish with Tufted Black Faux Leather and Walnut Veneer Back

  • Mfr # LCDIOFCHBLACK

  • Zoro # G213078794


product price:  $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDIOFCHBLACK
Zoro #
G213078794
UPC #
643507351567
Country of Origin
China

Description

The Armen Living Diamond mid-century office chair is a wonderful addition to your contemporary home. The walnut wood finished poplar back, seat, and front are covered with exquisite plush black faux leather upholstery, while the wheeled base has a sleek chrome finish. The contemporary Diamond office chair has a gas lift feature that makes it be adjustable for any seating arrangement as well as casters for easy movement. The Diamond is mobile and comfortable, an ideal office chair for those looking for a stylish and functional addition to the modern office. This simplistic yet modern design blend seamlessly into any style home. It is the perfect size for compact spaces with great mobility that allows you to move it anywhere in your home. The detailed diamond design pattern creates a glamorous but yet sophisticated feel to the product. The foundation of the product is supported by solid chrome for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. The medium high cushion back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by solid chrome for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for any home office, dining room, or kitchen nook. This product ships in one box with easy and quick set up. We stand by the quality, the craftsmanship and the integrity of our product by offer 1-year warranty for all our products. This mid-century and modern design mix adds a unique style to your office and breaks the rules of typical office seating. Product Dimensions: 30.7-34.7" H x 19.5" W x 22.5" D


  • BUILT FOR COMFORT - Our Black faux leather button tufted office/computer chair is built for long-lasting comfort.
  • Chrome and walnut wood finish for durability and longevity
  • Full 360 degree swivel and adjustable height
  • Product Dimensions: 20"W x 23"D x 31-35"H SH: 18-22"
  • Users have full mobility whether you're gaming, working on the computer, or meeting in the office.
  • Great for Kitchen, Dining, Home Office, or any living space in your home
  • This product ships in one box with easy and quick set up.
  • Plush upholstered seat and back are accented by a sturdy walnut shell

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.