Sachi and Brighton 5 Piece Dining Set in Light Eucalyptus Wood with Charcoal Rope

  • Mfr # 840254332393

  • Zoro # G613078851


product price:  $2,118.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840254332393
Zoro #
G613078851
UPC #
840254332393
Country of Origin
Viet Nam

Description

Stunning and modern, the Sachi and Brighton 5 Piece Dining Set in Eucalyptus Wood with Rope is a brilliant addition to any home. The round Sachi dining table features a grey super stone center. The stone top accent features a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. The fan slat style of the tabletop and the rope weave of the dining chairs allow for the outdoor elements to pass through easily. The Brighton Outdoor Dining Chair is reminiscent of mid-century modern design and is constructed from durable materials that will last for many years to come. The Brighton patio chair is crafted from eucalyptus wood, steel, and rope. The eucalyptus arms and legs encapsulate a durable steel frame that is wrapped in resilient and weather resistant rope with an intricate weave. Eucalyptus wood is a smart choice for outdoor furniture as it's exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of its high oil content. This modern 5-piece patio dining set embraces mixed materials and their textures mesh well with the natural outdoor surroundings. The Sachi and Brighton outdoor 5-piece dining set is available in your choice of a light eucalyptus finish with charcoal rope or a dark eucalyptus finish with grey rope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products