Armor Coat
1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 10 PK
Mfr # UST235990
Zoro # G3243886
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/8 in
Explore More Products
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/4 in Length, 5 PK UST235999
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK UST235927
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 10 PK UST235966
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 5 PK UST236000
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK UST235992
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, 3-1/4 in Length UST235931
- ARMOR COAT M8 Socket Head Cap Screw, 20 mm Length UST700044
- ARMOR COAT Socket Head Cap Screw, M16 x 2" x 60" UST716260
- AMPG #2-56 Socket Head Cap Screw, Plain Brass, 1/2 in Length ZS55002C08
- ALLIED TITANIUM M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length 0078263
- Armor Coat Socket Head Cap Screws