Armor Coat

3/4"-10 Socket Head Cap Screw, 2 1/2 in L

Armor Coat 3/4"-10 Socket Head Cap Screw,  2 1/2 in L UST237482
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 3/4"-10
  • Drive Type: Socket Head Cap
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$3.41

Must order in multiples of 5


Subtotal: $17.05

Armor Coat #UST237482 Specifications

  • Dia./Thread Size: 3/4"-10
  • Drive Type: Socket Head Cap
  • Length: 2 1/2 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw,3/4 In.-10 x 2 In.-1/2 In.

Reviews of Armor Coat #UST237482

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.