Armor Coat

3/4"-10 Socket Head Cap Screw, 3 in L

Armor Coat 3/4"-10 Socket Head Cap Screw,  3 in L UST237484
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/4"-10
  • Drive Type: Socket Head Cap
  • Package Quantity: 1
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$3.59

Must order in multiples of 5


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Armor Coat #UST237484 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/4"-10
  • Length: 3 in
  • Drive Type: Socket Head Cap
  • Package Quantity: 1
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw,3/4 In. dia.-10 x 3 In.L

Reviews of Armor Coat #UST237484

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.