Armor Coat

5/16"-18 Socket Head Cap Screw, 1/2 in L

Armor Coat 5/16"-18 Socket Head Cap Screw,  1/2 in L UST235936
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Drive Type: Socket Head Cap
  • Package Quantity: 1
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$0.34

Must order in multiples of 50


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Armor Coat #UST235936 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Length: 1/2 in
  • Drive Type: Socket Head Cap
  • Package Quantity: 1
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw,5/16 In.-18 x 1/2 In.

Reviews of Armor Coat #UST235936

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.