Armor Coat
51/64" Socket Head Cap Screw, 12 in Length
Mfr # UST999999
Zoro # G7743989
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
Explore More Products
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 25 PK UST235959
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK UST235996
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK UST235927
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK UST235925
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK UST235958
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- ARMOR COAT 3/4"-10 Socket Head Cap Screw, Plain 1-1/2 in Length UST237478
- ARMOR COAT #8-32 Socket Head Cap Screw, Armor Coat Steel, 1/2 in Length, 50 PK UST235893
- ARMOR COAT 7/16"-14 Socket Head Cap Screw, 7/8 in Length UST235974
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK 67792
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10F50KBC
- Armor Coat Socket Head Cap Screws