Armor Coat

#8-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in L, 50 PK

Armor Coat #8-32 Socket Head Cap Screw,  Armor Coat Steel,  5/8 in L,  50 PK UST235894
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #8-32
  • Basic Material: Steel
  • Fastener Finish: Armor Coat
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 9/64 in
  • Package Quantity: 50
See full product details
$9.07
Pk of 50, $0.18/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Armor Coat #UST235894 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #8-32
  • Length: 5/8 in
  • Basic Material: Steel
  • Fastener Finish: Armor Coat
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 9/64 in
  • Package Quantity: 50
  • Min. Tensile Strength: 180,000 psi
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Vented Hole Size: Not Vented
  • Head Dia.: 0.27 in
  • Rockwell Hardness: HRC 39 to 45
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Thread Direction: Right Hand
  • Thread Length: 5/8 in
  • Thread Style: Fully Threaded
  • Head Height: 0.164 in
  • Standards: ASME B18.3, ASTM A574
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 5/8 in, Fastener Finish Armor Coat, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 5/8 in, Thread Length 5/8 in, Head Height 0.164 in, Thread Dia. #8, Package Quantity 50

Reviews of Armor Coat #UST235894

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.