1/2"-13 x 2-3/4" Grade 8 Armor Coat UNC (Coarse) Hex Head Cap Screws, 10 pk.

ARMOR COAT| Zoro #: G0704846| Mfr #: UST235819

$17.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Style: Partially ThreadedHead Height: 1/4"Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704846 Mfr #: UST235819
Thread Style: Partially ThreadedHead Height: 1/4"
Proof Load: 120,000 psiScrew Grade/Class: Grade 8
Dia./Thread Size: 1/2"-13Fastener Length: 2-3/4"
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Thread Type: UNC (Coarse)Tensile Strength: 150,000 psi
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Head Type: HexMin. Thread Length: 1-1/4"
Head Width: 3/4"Fastener Finish: Armor Coat
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 1/2 In.-13, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 1/4 In., Head Width 3/4 In., Package Quantity 10

Reviews