Armor Coat
Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK
Mfr # UST235820
Zoro # G1989967
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK UST235795
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK UST235844
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 3/4 in L, 50 PK UST237581
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK UST235732
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Steel, 1-1/4 in L UST237608
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK UST235776
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Steel, 2-1/4 in L UST237574
- ARMOR COAT Grade 8, 1/4"-28 Hex Head Cap Screw, Steel, 2-1/2 in L UST235747
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK UST235804
- ZORO SELECT Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L M04100.330.0240
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 200 PK A01200.037.0300
- Armor Coat Hex Head Cap Screws