Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 5" Grade 8 Armor Coat UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0292905
  • Mfr #: UST235741
$17.26 ($1.73/unit)
  • Proof Load: 120,000 psi
  • System of Measurement: Inch
  • Head Width: 1/2"
See full product details
Orders over $50 ship free.

Armor Coat #UST235741 Specifications

  • Zoro #: G0292905
  • Mfr #: UST235741
Proof Load: 120,000 psi System of Measurement: Inch
Head Width: 1/2" Head Type: Hex
Rockwell Hardness: C33 to C39 Fastener Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Thread Style: Partially Threaded
Head Height: 1/8" Item: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20 Thread Type: UNC (Coarse)
Fastener Finish: Armor Coat Material Grade: Grade 8
Min. Thread Length: 3/4" Thread Direction: Right Hand
Tensile Strength: 150,000 psi Fastener Length: 5"
Basic Material: Steel Screw Grade/Class: Grade 8
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 1/4 In.-20, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 1/8 In., Head Width 1/2 In., Package Quantity 10

Reviews of Armor Coat #UST235741