SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4"-10 x 4" Grade 8 Armor Coat UNC (Coarse) Hex Head Cap Screw

ARMOR COAT| Zoro #: G0463985| Mfr #: UST235864

$5.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchFastener Finish: Armor CoatThread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463985 Mfr #: UST235864
System of Measurement: InchFastener Finish: Armor Coat
Thread Direction: Right HandFastener Length: 4"
Basic Material: SteelProof Load: 120,000 psi
Dia./Thread Size: 3/4"-10Head Height: 9/16"
Thread Style: Partially ThreadedScrew Grade/Class: Grade 8
Head Type: HexItem: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Screw Industry Standards: ASME B18.2.1
Min. Thread Length: 1-3/4"Head Width: 1-1/4"
Thread Type: UNC (Coarse)Tensile Strength: 150,000 psi
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 3/4 In.-10, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 9/16 In., Head Width 1-1/4 In.

Reviews