3/4"-10 x 5" Grade 8 Armor Coat UNC (Coarse) Hex Head Cap Screw

ARMOR COAT| Zoro #: G0333295| Mfr #: UST235866

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Style: Partially ThreadedHead Height: 9/16"Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333295 Mfr #: UST235866
Thread Style: Partially ThreadedHead Height: 9/16"
Proof Load: 120,000 psiScrew Grade/Class: Grade 8
Dia./Thread Size: 3/4"-10Fastener Length: 5"
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Thread Type: UNC (Coarse)Tensile Strength: 150,000 psi
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Head Type: HexMin. Thread Length: 1-3/4"
Head Width: 1-1/4"Fastener Finish: Armor Coat
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 3/4 In.-10, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 9/16 In., Head Width 1-1/4 In.

Reviews