Armor Coat
Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 25 PK
Mfr # UST235755
Zoro # G0857297
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 25 PK UST235757
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK UST235769
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 4 in L, 10 PK UST235822
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L UST235867
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 4 in L, 10 PK UST235777
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK UST235814
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Steel, 2-1/4 in L UST237602
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 6 in L UST235840
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 4-1/2 in L UST235838
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 6 in L A0020240600T
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L A2010200048
- Armor Coat Hex Head Cap Screws