Armor Coat
Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK
Mfr # UST235754
Zoro # G1242141
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 25 PK UST235796
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 50 PK UST235737
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK UST235814
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 100 PK UST235733
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 3/4 in L, 50 PK UST237581
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK UST235797
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/4 in L, 10 PK UST235817
- ARMOR COAT 7/16"-20 Hex Head Cap Screw, 1-1/2 in L UST235805
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Steel, 7/8 in L UST237591
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK U04100.062.1000
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK 62988
- Armor Coat Hex Head Cap Screws