Armor Coat
Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L, 5 PK
Mfr # UST235851
Zoro # G1975434
$18.00
5% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/8 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 25 PK UST235755
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK UST235732
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 50 PK UST235768
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/4 in L, 10 PK UST235843
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Steel, 7/8 in L UST245971
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK UST237592
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 5 PK UST235861
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Steel, 2-1/4 in L UST237593
- ARMOR COAT Grade 8, 7/8"-9 Hex Head Cap Screw, Steel, 2-1/2 in L UST237647
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 10 PK N04360.056.0200
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK M01210.200.0120
- Armor Coat Hex Head Cap Screws