DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" to 2" Armor Coat Hex Head Cap Screw Assortment

ARMOR COAT| Zoro #: G1754051| Mfr #: UST900003

$94.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Grade 8 Steel
Includes: Hex Head Cap Screws (20) Each: 1/4-20x3/4", (10) Each: 1/4-20x1/2", x1", x1-1/2", 3/8-16x3/4", 5/16-18x3/4", x1-1/4", (5) Each: 1/4-20x2", 3/8-16x1", x1-1/4", x1-1/2", x2", 5/16-18x1", x1-1/2", x2", High Strength Lock Washers (30) Each: 1/4", (20) Each: 3/8", 5/16", SAE Flat Washers (50) Each: 1/4", 3/8", 5/16", Hex Nuts (20) Each: 1/4-20, 5/16-18, 3/8-16, and Plastic Container
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754051 Mfr #: UST900003
Material: Grade 8 SteelIncludes: Hex Head Cap Screws (20) Each: 1/4-20x3/4", (10) Each: 1/4-20x1/2", x1", x1-1/2", 3/8-16x3/4", 5/16-18x3/4", x1-1/4", (5) Each: 1/4-20x2", 3/8-16x1", x1-1/4", x1-1/2", x2", 5/16-18x1", x1-1/2", x2", High Strength Lock Washers (30) Each: 1/4", (20) Each: 3/8", 5/16", SAE Flat Washers (50) Each: 1/4", 3/8", 5/16", Hex Nuts (20) Each: 1/4-20, 5/16-18, 3/8-16, and Plastic Container
System of Measurement: InchHead Type: Hex
Number of Pieces: 400Type: Standard
Length: 1/2 to 2"Drive Type: Hex
Item: Hex Head Cap Screw AssortmentSize: 1/4-20, 3/8-16, 5/16-18
Package Quantity: 1Number of Sizes: 24
Country of Origin (subject to change): United States

Description

400-Piece Hex Head Cap Screw Grade 8 Assortment, Type Standard, Steel, Finish Armor Coat, Size 1/4-20, 3/8-16, 5/16-18, Length 1/2 to 2 In, Drive Type Hex, Number of Pieces 400, Number of Sizes 24, Includes Hex Head Cap Screws (20)1/4-20 x 3/4, (10)1/4-20 x 1/2, x 1, x 1 1/2, 3/8-16 x 3/4, 5/16-18 x 3/4, x 1 1/4, (5)1/4-20 x 2, 3/8-16 x 1, x 1 1/4, x 1 1/2, x 2, 5/16-18 x 1, x 1 1/2, x 2, Lock Washers (30)1/4, (20)3/8, 5/16, SAE Flat Washers (50)1/4, 3/8, 5/16, Hex Nuts (20)1/4-20, 5/16-18

Reviews