Armor Coat

Hex Head Cap Screw Assortment, Steel, Armor Coat Finish


$201.99
8% off
$184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Screw Size 1/4"; 3/8"; 5/16"
  • Length 1/2 in to 2 in
  • Material Steel
  • Finish Armor Coat
See all product information