PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4"-20 Grade 8 Armor Coat Finish Carbon Steel Hex Nuts, 100 pk.

ARMOR COAT| Zoro #: G1612536| Mfr #: UST236011

$6.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchNut Standards: ASME B18.2.2Fastener Finish: Armor Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612536 Mfr #: UST236011
System of Measurement: InchNut Standards: ASME B18.2.2
Fastener Finish: Armor CoatMaterial Grade: Grade 8
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutBasic Material: Steel
Dia./Thread Size: 1/4"-20Width Across Flats: 7/16"
Nut Height: 7/32"Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews