SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4"-10 Grade 8 Armor Coat Finish Carbon Steel Hex Nuts, 10 pk.

ARMOR COAT| Zoro #: G1139844| Mfr #: UST236023

$12.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchNut Standards: ASME B18.2.2Fastener Finish: Armor Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139844 Mfr #: UST236023
System of Measurement: InchNut Standards: ASME B18.2.2
Fastener Finish: Armor CoatMaterial Grade: Grade 8
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutBasic Material: Steel
Dia./Thread Size: 3/4"-10Width Across Flats: 1-1/8"
Nut Height: 41/64"Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews