SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8"-16 Grade 8 Armor Coat Finish Carbon Steel Hex Nuts, 100 pk.

ARMOR COAT| Zoro #: G0844261| Mfr #: UST236015

$13.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Armor CoatSystem of Measurement: InchMaterial Grade: Grade 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844261 Mfr #: UST236015
Fastener Finish: Armor CoatSystem of Measurement: Inch
Material Grade: Grade 8Nut Standards: ASME B18.2.2
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-16
Fastener Thread Direction: Right HandBasic Material: Steel
Nut Height: 21/64"Item: Hex Nut
Nut Style: Hex NutCountry of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews