SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16"-18 Grade 8 Armor Coat Finish Carbon Steel Hex Nuts, 100 pk.

ARMOR COAT| Zoro #: G2239456| Mfr #: UST236013

$10.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchNut Standards: ASME B18.2.2Fastener Finish: Armor Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239456 Mfr #: UST236013
System of Measurement: InchNut Standards: ASME B18.2.2
Fastener Finish: Armor CoatMaterial Grade: Grade 8
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutBasic Material: Steel
Dia./Thread Size: 5/16"-18Width Across Flats: 1/2"
Nut Height: 17/64"Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews