BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4"-20 x 1-3/4" Grade 8 Armor Coat UNC (Coarse) Hex Head Cap Screws, 50 pk.

ARMOR COAT| Zoro #: G0609865| Mfr #: UST235735

$18.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Armor Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609865 Mfr #: UST235735
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Armor CoatHead Type: Hex
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
System of Measurement: InchMin. Thread Length: 3/4"
Thread Style: Partially ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiHead Width: 1/2"
Dia./Thread Size: 1/4"-20Tensile Strength: 150,000 psi
Head Height: 1/8"Basic Material: Steel
Fastener Length: 1-3/4"Country of Origin (subject to change): Canada

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Armor Coat, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/8 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews