Armor Coat
Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 10 PK
Mfr # UST235779
Zoro # G1426503
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 50 PK UST235737
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 50 PK UST235768
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 6 in L UST235852
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK UST235818
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK UST235776
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK UST235754
- ARMOR COAT 7/16"-20 Hex Head Cap Screw, 1-3/4 in L UST235806
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 3-1/2 in L UST235836
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1-3/4 in L UST235831
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 50PK 9058462
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 10 PK 00756
- Armor Coat Hex Head Cap Screws