LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#10-24 x 2-1/2" Armor Coat Alloy Steel Socket Head Cap Screw, 25 pk.

ARMOR COAT| Zoro #: G0456093| Mfr #: UST235915

$24.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Armor Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456093 Mfr #: UST235915
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Armor CoatScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 2-1/2"Dia./Thread Size: #10-24
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: HRC 39 to 45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/32"
Thread Dia.: #10Head Height: 0.190"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 2-1/2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews