SHCS, Alloy Steel, 1/2"-13x1-3/4", PK10

ARMOR COAT| Zoro #: G0949611| Mfr #: UST235993

$16.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 1-3/4"
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949611 Mfr #: UST235993
Item: Socket Head Cap ScrewLength: 1-3/4"
Temp. Range: - 20 Degrees F to 400 Degrees FDrive Size: 3/8"
Drive Type: Hex SocketThread Length: 1-3/4"
Thread Style: Fully ThreadedRockwell Hardness: HRC 39 to 45
Thread Direction: Right HandHead Dia.: 3/4"
Head Height: 1/2"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 1/2"Dia./Thread Size: 1/2"-13
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Armor CoatScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-3/4 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Reviews