THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-13 x 2" Armor Coat Alloy Steel Socket Head Cap Screw, 10 pk.

ARMOR COAT| Zoro #: G1935507| Mfr #: UST235994

$17.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935507 Mfr #: UST235994
Min. Tensile Strength: 180,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 2"
Basic Material: SteelHead Dia.: 3/4"
Material Grade: Alloy SteelRockwell Hardness: HRC 39 to 45
Screw Head Type: CylindricalThread Length: 2"
Drive Size: 3/8"Head Height: 1/2"
Fastener Finish: Armor CoatScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/2"
Dia./Thread Size: 1/2"-13Drive Type: Hex Socket
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Reviews