1/2"-13 x 3" Armor Coat Alloy Steel Socket Head Cap Screw, 5 pk.

ARMOR COAT| Zoro #: G1450242| Mfr #: UST235998

$13.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Thread Style: Partially Threaded
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450242 Mfr #: UST235998
Thread Length: 1-1/2"Thread Style: Partially Threaded
Head Height: 1/2"Length: 3"
Thread Dia.: 1/2"Item: Socket Head Cap Screw
Fastener Finish: Armor CoatDia./Thread Size: 1/2"-13
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 3/4"
System of Measurement: InchDrive Size: 3/8"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: HRC 39 to 45Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 3 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews