Armor Coat
1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK
Mfr # UST235924
Zoro # G1251546
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK UST235926
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK UST235925
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 4 in Length, 5 PK UST235967
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length UST235963
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK UST235993
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK UST235890
- ARMOR COAT #10-24 Socket Head Cap Screw, 7/8 in Length UST235908
- ARMOR COAT #10-32 Socket Head Cap Screw, 1 in Length UST237396
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51041.019.0050
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK U07040.025.0500
- Armor Coat Socket Head Cap Screws