SHCS, Alloy Steel, 1/4"-20x1", PK50

ARMOR COAT| Zoro #: G1555513| Mfr #: UST235922

$17.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 1"
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555513 Mfr #: UST235922
Item: Socket Head Cap ScrewLength: 1"
Temp. Range: - 20 Degrees F to 400 Degrees FDrive Size: 3/16"
Drive Type: Hex SocketThread Length: 1"
Thread Style: Fully ThreadedRockwell Hardness: HRC 39 to 45
Thread Direction: Right HandHead Dia.: 3/8"
Head Height: 1/4"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 1/4"Dia./Thread Size: 1/4"-20
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Armor CoatScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Reviews