WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 1/4"-20x1/4", PK50

ARMOR COAT| Zoro #: G0351267| Mfr #: UST235923

$16.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Dia.: 3/8"
Dia./Thread Size: 1/4"-20
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0351267 Mfr #: UST235923
Head Dia.: 3/8"Dia./Thread Size: 1/4"-20
Drive Size: 5/32"Item: Socket Head Cap Screw
Thread Length: 1/4"Thread Direction: Right Hand
Material Grade: Alloy SteelMin. Tensile Strength: 180,000 psi
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: Armor CoatRockwell Hardness: HRC 39 to 45
Length: 1-1/4"Thread Style: Fully Threaded
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelHead Height: 1/4"
Screw Head Type: CylindricalDrive Type: Hex Socket
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1/4 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews