1/4"-20 x 2-1/2" Armor Coat Alloy Steel Socket Head Cap Screw, 25 pk.

ARMOR COAT| Zoro #: G1488977| Mfr #: UST235928

$19.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Armor Coat
Min. Tensile Strength: 180,000 psi
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488977 Mfr #: UST235928
Fastener Finish: Armor CoatMin. Tensile Strength: 180,000 psi
Length: 2-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Thread Style: Partially ThreadedThread Dia.: 1/4"
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalRockwell Hardness: HRC 39 to 45
Material Grade: Alloy SteelDrive Type: Hex Socket
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 1/4"-20Drive Size: 3/16"
Head Height: 1/4"Vented Hole Size: Not Vented
Thread Length: 1"Head Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2-1/2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Reviews