1/4"-20 x 4" Armor Coat Alloy Steel Socket Head Cap Screw, 10 pk.

ARMOR COAT| Zoro #: G0433237| Mfr #: UST235934

$21.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433237 Mfr #: UST235934
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-20Material Grade: Alloy Steel
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1"
Thread Dia.: 1/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Armor CoatTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 4 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Reviews