SHCS, Alloy Steel, 1/4"-20x5/8", PK50

ARMOR COAT| Zoro #: G0793527| Mfr #: UST235919

$12.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0793527 Mfr #: UST235919
Min. Tensile Strength: 180,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 5/8"
Basic Material: SteelHead Dia.: 3/8"
Material Grade: Alloy SteelRockwell Hardness: HRC 39 to 45
Screw Head Type: CylindricalThread Length: 5/8"
Drive Size: 3/16"Head Height: 1/4"
Fastener Finish: Armor CoatScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/4"
Dia./Thread Size: 1/4"-20Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 5/8 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews