3/8"-16 x 1-1/2" Armor Coat Alloy Steel Socket Head Cap Screw, 25 pk.

ARMOR COAT| Zoro #: G1291981| Mfr #: UST235958

$22.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Thread Style: Fully Threaded
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291981 Mfr #: UST235958
Thread Length: 1-1/2"Thread Style: Fully Threaded
Head Height: 3/8"Length: 1-1/2"
Thread Dia.: 3/8"Item: Socket Head Cap Screw
Fastener Finish: Armor CoatDia./Thread Size: 3/8"-16
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 9/16"
System of Measurement: InchDrive Size: 5/16"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: HRC 39 to 45Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Reviews