Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8"-16 x 3-1/2" Armor Coat Alloy Steel Socket Head Cap Screw, 10 pk.

ARMOR COAT| Zoro #: G2126643| Mfr #: UST235966

$23.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126643 Mfr #: UST235966
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 3-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Dia.: 9/16"System of Measurement: Inch
Head Height: 3/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-1/4"
Thread Dia.: 3/8"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Armor CoatTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3-1/2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews