3/8"-16 x 3" Armor Coat Alloy Steel Socket Head Cap Screw, 10 pk.

ARMOR COAT| Zoro #: G0993517| Mfr #: UST235964

$11.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 9/16"
Dia./Thread Size: 3/8"-16
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993517 Mfr #: UST235964
Head Dia.: 9/16"Dia./Thread Size: 3/8"-16
Drive Size: 5/16"Item: Socket Head Cap Screw
Thread Length: 1-1/4"Thread Direction: Right Hand
Material Grade: Alloy SteelMin. Tensile Strength: 180,000 psi
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: Armor CoatRockwell Hardness: HRC 39 to 45
Length: 3"Thread Style: Partially Threaded
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelHead Height: 3/8"
Screw Head Type: CylindricalDrive Type: Hex Socket
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews