Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16 x 3/4" Armor Coat Alloy Steel Socket Head Cap Screw, 25 pk.

ARMOR COAT| Zoro #: G0839851| Mfr #: UST235954

$16.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 9/16"
Dia./Thread Size: 3/8"-16
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839851 Mfr #: UST235954
Head Dia.: 9/16"Dia./Thread Size: 3/8"-16
Drive Size: 5/16"Item: Socket Head Cap Screw
Thread Length: 3/4"Thread Direction: Right Hand
Material Grade: Alloy SteelMin. Tensile Strength: 180,000 psi
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: Armor CoatRockwell Hardness: HRC 39 to 45
Length: 3/4"Thread Style: Fully Threaded
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelHead Height: 3/8"
Screw Head Type: CylindricalDrive Type: Hex Socket
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3/4 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Reviews