SHCS, Alloy Steel, 3/8"-16x4-1/2", PK5

ARMOR COAT| Zoro #: G0283412| Mfr #: UST235968

$19.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0283412 Mfr #: UST235968
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 4-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Dia.: 9/16"System of Measurement: Inch
Head Height: 3/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-1/4"
Thread Dia.: 3/8"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Armor CoatTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 4-1/2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Product Reviews