Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16 x 4" Armor Coat Alloy Steel Socket Head Cap Screw, 5 pk.

ARMOR COAT| Zoro #: G1162761| Mfr #: UST235967

$17.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162761 Mfr #: UST235967
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Dia.: 9/16"System of Measurement: Inch
Head Height: 3/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-1/4"
Thread Dia.: 3/8"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Armor CoatTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 4 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews