WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 5/16"-18x3", PK10

ARMOR COAT| Zoro #: G1905705| Mfr #: UST235948

$10.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 3"
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1905705 Mfr #: UST235948
Item: Socket Head Cap ScrewLength: 3"
Temp. Range: - 20 Degrees F to 400 Degrees FDrive Size: 1/4"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedRockwell Hardness: HRC 39 to 45
Thread Direction: Right HandHead Dia.: 7/16"
Head Height: 5/16"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 5/16"Dia./Thread Size: 5/16"-18
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Armor CoatScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews