SHCS, Alloy Steel, #8-32x2", PK25

ARMOR COAT| Zoro #: G2040927| Mfr #: UST235901

$11.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2040927 Mfr #: UST235901
Min. Tensile Strength: 180,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 2"
Basic Material: SteelHead Dia.: 5/16"
Material Grade: Alloy SteelRockwell Hardness: HRC 39 to 45
Screw Head Type: CylindricalThread Length: 7/8"
Drive Size: 9/64"Head Height: 5/64"
Fastener Finish: Armor CoatScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: #8
Dia./Thread Size: #8-32Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 2 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews