LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#8-32 x 7/8 " Armor Coat Alloy Steel Socket Head Cap Screw, 50 pk.

ARMOR COAT| Zoro #: G1373635| Mfr #: UST235896

$6.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 7/8"
Thread Style: Fully Threaded
Head Height: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373635 Mfr #: UST235896
Thread Length: 7/8"Thread Style: Fully Threaded
Head Height: 5/64"Length: 7/8"
Thread Dia.: #8Item: Socket Head Cap Screw
Fastener Finish: Armor CoatDia./Thread Size: #8-32
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 5/16"
System of Measurement: InchDrive Size: 9/64"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: HRC 39 to 45Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 7/8 In., Fastener Finish Armor Coat, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Reviews