KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 0.879" OD Steel Armor Coat Finish Standard Split Lock Washers, 25 pk.

ARMOR COAT| Zoro #: G0905633| Mfr #: UST236050

$7.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.512"
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905633 Mfr #: UST236050
Inside Dia.: 0.512"Type: Standard
Color: SilverMeets/Exceeds: ASME B18.21.1
Outside Dia.: 0.879"Rockwell Hardness: C33-C39
Item: Split Lock WasherSize: 1/2"
Fits Bolt Sizes: 1/2"Application: for General Purpose
Package Quantity: 25Thickness Tolerance: +/-0.006"
Thickness: 0.125"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, Steel, Finish Armor Coat, Fits Bolt Sizes 1/2 In., 1/2 In., Inside Dia. 0.512 In., Outside Dia. 0.879 In., Thickness 0.125 In., Thickness Tolerance +/-0.006 In., Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 25

Reviews