KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.489" OD Steel Armor Coat Finish Standard Split Lock Washers, 100 pk.

ARMOR COAT| Zoro #: G1298026| Mfr #: UST236046

$5.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.260"
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298026 Mfr #: UST236046
Inside Dia.: 0.260"Type: Standard
Color: SilverMeets/Exceeds: ASME B18.21.1
Outside Dia.: 0.489"Rockwell Hardness: C33-C39
Item: Split Lock WasherSize: 1/4"
Fits Bolt Sizes: 1/4"Application: for General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.006"
Thickness: 0.062"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, Steel, Finish Armor Coat, Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.489 In., Thickness 0.062 In., Thickness Tolerance +/-0.006 In., Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews