3/4" x 1.285" OD Steel Armor Coat Finish Standard Split Lock Washers, 20 pk.

ARMOR COAT| Zoro #: G1253323| Mfr #: UST236052

$12.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.188"Size: 3/4"Material: steel
Save 15%. Sign up for Z-mail.


Zoro #: G1253323 Mfr #: UST236052
Thickness: 0.188"Size: 3/4"
Material: steelFits Bolt Sizes: 3/4"
Package Quantity: 20Thickness Tolerance: +/-0.006"
Application: for General PurposeInside Dia.: 0.766"
Meets/Exceeds: ASME B18.21.1Type: Standard
Color: SilverOutside Dia.: 1.285"
Item: Split Lock WasherRockwell Hardness: C33-C39
Country of Origin (subject to change): United States


Split Lock Washer, Standard, Steel, Finish Armor Coat, Fits Bolt Sizes 3/4 In., 3/4 In., Inside Dia. 0.766 In., Outside Dia. 1.285 In., Thickness 0.188 In., Thickness Tolerance +/-0.006 In., Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 20