Armor Coat
Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK
Mfr # UST236048
Zoro # G0281373
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Armor Coat
- Outside Diameter 0.688 in
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
Explore More Products
- ARMOR COAT Split Lock Washer, For Screw Size 7/16 in Steel, Armor Coat Finish, 25 PK UST236049
- ARMOR COAT Split Lock Washer, For Screw Size 1/4 in Steel, Armor Coat Finish, 100 PK UST236046
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK UST236050
- ARMOR COAT Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK UST236051
- ARMOR COAT Split Lock Washer, For Screw Size 5/16 in Steel, Armor Coat Finish, 50 PK UST236047
- ARMOR COAT Split Lock Washer, For Screw Size 3/4 in Steel, Armor Coat Finish, 20 PK UST236052
- ARMOR COAT Lock Washer, Standard Split, Armor Coat UST952456
- ARMOR COAT Lock Washer, High Strength, 1" UST237814
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK LWLIS0-8USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK U37025.175.0001
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK FBLKW14P100
- Armor Coat Split Lock Washers