5/16" x 0.593" OD Steel Armor Coat Finish Standard Split Lock Washers, 50 pk.

ARMOR COAT| Zoro #: G1942665| Mfr #: UST236047

$2.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.078"Size: 5/16"Material: steel
Save 15%. Sign up for Z-mail.


Zoro #: G1942665 Mfr #: UST236047
Thickness: 0.078"Size: 5/16"
Material: steelFits Bolt Sizes: 5/16"
Package Quantity: 50Thickness Tolerance: +/-0.006"
Application: for General PurposeInside Dia.: 0.322"
Meets/Exceeds: ASME B18.21.1Type: Standard
Color: SilverOutside Dia.: 0.593"
Item: Split Lock WasherRockwell Hardness: C33-C39
Country of Origin (subject to change): United States


Split Lock Washer, Standard, Steel, Finish Armor Coat, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.593 In., Thickness 0.078 In., Thickness Tolerance +/-0.006 In., Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 50